Zoro Homepage

Discharge Silencer

  • Mfr # SW8109

  • Zoro # G216099727


product price: $66.79
/ea

Key Features

Series
CAM
Housing Material
Aluminum
Overall Height
7.51 in
Features
Modular Components for Application Specific Tuning, Reactive and Absorptive Silencing Technologies
Outlet Size
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW8109
Zoro #
G216099727
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7.51 in
Outlet Size
1 1/4 in
Inlet Size
1 in
Outside Diameter
4 1/4 in

Details

Series
CAM
Housing Material
Aluminum
Features
Modular Components for Application Specific Tuning, Reactive and Absorptive Silencing Technologies
Item
Discharge Silencer
Filtered Substance
Air
Inlet Connection Type
BSPT
Outlet Connection Type
BSPT
Maximum Operating Pressure
150 psi
Inlet Gender
Female
Compatible Manufacturer Part Number
CAM-SW8109-101C, CAM-SW8109-126C
Compatible Product Type
Air Mufflers
Maximum Operating Temperature
220 Degrees F
Outlet Gender
Female

Description

Discharge Silencer, Compatible Manufacturer Part Number CAM-SW8109-101C, CAM-SW8109-126C, Overall Height 7.51 in, Outside Diameter 4 1/4 in, Compatible Product Type Air Mufflers, Features Modular Components for Application Specific Tuning, Reactive and Absorptive Silencing Technologies, Housing Material Aluminum, Maximum Operating Temperature 220 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.