Zoro Homepage

Element, Filter

  • Mfr # 849

  • Zoro # G0534676


product price: $27.69
/ea

Key Features

Element Material
Polyester
Inside Dia. (In.)
2 9/16 in
Outside Dia. (In.)
5 in
Type
Replacement Cartridge
For Use with Blower No.
CSL-849-100HC, CSL-849-125HC, CSL-849-150HC, IVF-23, IVF-45, VFD4, VFD42, VFD42S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
849
Zoro #
G0534676
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
2 9/16 in
Outside Dia. (In.)
5 in
Height (In.)
4 7/8 in
Overall Height
4.75 in
Inside Diameter
2 9/16 in
Outside Diameter
5 in

Details

Element Material
Polyester
Type
Replacement Cartridge
For Use with Blower No.
CSL-849-100HC, CSL-849-125HC, CSL-849-150HC, IVF-23, IVF-45, VFD4, VFD42, VFD42S
For Use With
CSL-849-125HC, CSL-849-150HC, IVF-23, IVF-45, Mfr. No. CSL-849-100HC, VFD4, VFD42, VFD42S
Item
Filter Element
Housing Material
Steel
Filter Rating
5 micron
Filtration Efficiency
99%
Features
Moisture Resistant, Pleated Media for High Dirt Holding Capacity
Maximum Flow Rate
115 cfm
Maximum Operating Temperature
220 Degrees F
Compatible Manufacturer Part Number
CSL-849-100HC, CSL-849-125HC, CSL-849-150HC, IVF-23, IVF-45, VFD4, VFD42, VFD42S
Compatibility
CSL-849-100HC, CSL-849-125HC, CSL-849-150HC, IVF-23, IVF-45, VFD4, VFD42, VFD42S

Description

Filter Element, Element Material Polyester, Compatible Manufacturer Part Number CSL-849-100HC, CSL-849-125HC, CSL-849-150HC, IVF-23, IVF-45, VFD4, VFD42, VFD42S, Overall Height 4.75 in, Inside Diameter 2 9/16 in, Outside Diameter 5 in, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 115 cfm, Features Moisture Resistant, Pleated Media for High Dirt Holding Capacity, Housing Material Steel, Maximum Operating Temperature 220 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.