Zoro Homepage

Filter, 1, 5 micron, Oil

  • Mfr # LRS-275-600F

  • Zoro # G810917007


product price: $3,638.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Body Material
Polyester
Filter Rating
5 micron
For Substance Type
Air
Outside Diameter
17 9/50 in
Air Inlet Size
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRS-275-600F
Zoro #
G810917007
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
17 9/50 in
Air Inlet Size
6 in
Air Outlet Size
6 in
Overall Length
39 3/8 in

Details

Item
Filter
Body Material
Polyester
Filter Rating
5 micron
For Substance Type
Air
Air Inlet Type
Flange
Filtered Substance
Oil
Number of Air Outlets
1
Drain Included
Yes
Number of Air Inlets
1
Air Outlet Type
Flange
Bowl Capacity
10.5 gal
Maximum Flow Rate
830 scfm

Description

Filter, Air Inlet Size 6 in, Air Inlet Type Flange, Maximum Flow Rate 830 scfm, Outside Diameter 17 9/50 in, Overall Length 39 3/8 in, Air Outlet Size 6 in, Air Outlet Type Flange, Body Material Polyester, Bowl Capacity 10.5 gal, Drain Included Yes, Filter Rating 5 micron, Filtered Substance Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.