Shop SOLBERG
See all product information
Create Account
Filter
- Mfr # 19
- Zoro # G7339007
product price:
$
15.19
/ea
Key Features
Filter Rating
5 micron
Outside Diameter
4 5/16 in
Filtration Efficiency
99%
Element Material
Polyester
Inside Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19
- Zoro #
- G7339007
- UPC #
- -
- Country of Origin
- United States
- Item
- Filter
- Filter Rating
- 5 micron
- Filtration Efficiency
- 99%
- Element Material
- Polyester
- Housing Material
- Molded Plastisol
- Maximum Flow Rate
- 100 scfm
- Compatible Manufacturer Part Number
- LRS-19-075HC, LRS-19-100HC, LRS-19-125HC, LRS-19-150HC
- Features
- Needle-Felt Media
Dimensions
- Outside Diameter
- 4 5/16 in
- Inside Diameter
- 3 in
- Fits Chest Size
- Needle-Felt Media
- Overall Height
- 4.75 in
Description
Filter, Element Material Polyester, Compatible Manufacturer Part Number LRS-19-075HC, LRS-19-100HC, LRS-19-125HC, LRS-19-150HC, Overall Height 4.75 in, Inside Diameter 3 in, Outside Diameter 4 5/16 in, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 100 scfm, Features Needle-Felt Media, Housing Material Molded Plastisol
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.