Zoro Homepage

Filter

  • Mfr # 245

  • Zoro # G210930835


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Element Material
Polyester
Filter Rating
5 micron
Inside Diameter
6 in
Outside Diameter
9 3/4 in
Overall Height
9.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245
Zoro #
G210930835
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
6 in
Outside Diameter
9 3/4 in
Overall Height
9.62 in

Details

Element Material
Polyester
Filter Rating
5 micron
Maximum Flow Rate
880 scfm
Features
Needle-Felt Media
Filtration Efficiency
99%
Housing Material
Galvanized Metal
Item
Filter
Compatible Manufacturer Part Number
F-245P-300, F-245P-400, F-245P-400F, FS-245P-300, FS-245P-400, FS-245P-400F, FS-245P-500

Description

Filter, Element Material Polyester, Compatible Manufacturer Part Number F-245P-300, F-245P-400, F-245P-400F, FS-245P-300, FS-245P-400, FS-245P-400F, FS-245P-500, Overall Height 9.62 in, Inside Diameter 6 in, Outside Diameter 9 3/4 in, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 880 scfm, Features Needle-Felt Media, Housing Material Galvanized Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.