Zoro Homepage

Filter

  • Mfr # 375

  • Zoro # G110934896


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Element Material
Polyester
Overall Height
14.5 in
Housing Material
Galvanized Metal
Inside Diameter
8 in
Filter Rating
5 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375
Zoro #
G110934896
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14.5 in
Inside Diameter
8 in
Outside Diameter
11 3/4 in

Details

Element Material
Polyester
Housing Material
Galvanized Metal
Item
Filter
Filter Rating
5 micron
Maximum Flow Rate
1,500 scfm
Features
Needle-Felt Media
Filtration Efficiency
99%
Compatible Manufacturer Part Number
CSL-375P-600, CSL-375P-600F

Description

Filter, Element Material Polyester, Compatible Manufacturer Part Number CSL-375P-600, CSL-375P-600F, Overall Height 14.5 in, Inside Diameter 8 in, Outside Diameter 11 3/4 in, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 1,500 scfm, Features Needle-Felt Media, Housing Material Galvanized Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.