Filter, 82 1/4 in, 15 gal, 29 in
Mfr # TKO-F1100W5-600F
Zoro # G010917012
product price: $14,340.99
/eaKey Features
Filter Rating
5 micron
Body Material
Polyester
Overall Width
29 in
Includes
2 in Drain with Brass Ball Valve
Air Outlet Type
Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TKO-F1100W5-600F
Zoro #
G010917012
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
29 in
Air Outlet Size
6 in
Air Inlet Size
6 in
Overall Length
82 1/4 in
Details
Item
Filter
Filter Rating
5 micron
Body Material
Polyester
Includes
2 in Drain with Brass Ball Valve
Air Outlet Type
Flange
Maximum Flow Rate
1,100 scfm
For Substance Type
Liquid/Particulate
Number of Air Inlets
1
Drain Included
Yes
Bowl Capacity
15 gal
Number of Air Outlets
1
Air Inlet Type
Flange
Description
Filter, Air Inlet Size 6 in, Air Inlet Type Flange, Maximum Flow Rate 1,100 scfm, Overall Length 82 1/4 in, Air Outlet Size 6 in, Air Outlet Type Flange, Body Material Polyester, Bowl Capacity 15 gal, Drain Included Yes, Filter Rating 5 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.