Zoro Homepage

Filter Cartidge, Paper, 15 ID, 19-3/4 OD

  • Mfr # 32-24

  • Zoro # G3662951


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Element Material
Paper
Inside Dia. (In.)
15 in
Outside Dia. (In.)
19 3/4 in
Type
Replacement
For Use with Blower No.
Common PD Blower Filter Housings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-24
Zoro #
G3662951
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
15 in
Outside Dia. (In.)
19 3/4 in
Height (In.)
14 in
Overall Height
14 in
Inside Diameter
15 in
Outside Diameter
19 3/4 in

Details

Element Material
Paper
Type
Replacement
For Use with Blower No.
Common PD Blower Filter Housings
Item
Filter Cartridge
Filtration Efficiency
Over 99%
Filter Rating
2 micron
Compatible Manufacturer Part Number
F8-137
Compatible Product Type
Replacement
Maximum Flow Rate
2665 cfm
Compatibility
F8-137

Description

Filter Cartridge, Element Material Paper, Compatible Manufacturer Part Number F8-137, Overall Height 14 in, Inside Diameter 15 in, Outside Diameter 19 3/4 in, Compatible Product Type Replacement, Filter Rating 2 micron, Filtration Efficiency Over 99 Percent, Maximum Flow Rate 2665 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.