Filter Cartidge, Paper, 9-1/2 ID, 12-9/16OD
Mfr # 32-20
Zoro # G3621143
product price: $82.39
/ea
Free Shipping & Returns
Key Features
Element Material
Paper
Inside Dia. (In.)
9 1/2 in
Outside Dia. (In.)
12 9/16 in
Filtration Efficiency
Over 99%
For Use with Blower No.
Common PD Blower Filter Housings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-20
Zoro #
G3621143
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia. (In.)
9 1/2 in
Outside Dia. (In.)
12 9/16 in
Height (In.)
4 7/8 in
Overall Height
4.87 in
Outside Diameter
12 9/16 in
Inside Diameter
9 1/2 in
Details
Element Material
Paper
Item
Filter Cartridge
Filtration Efficiency
Over 99%
For Use with Blower No.
Common PD Blower Filter Housings
Type
Replacement
Filter Rating
2 micron
Compatible Product Type
Replacement
Compatible Manufacturer Part Number
F8-110
Maximum Flow Rate
870 cfm
Compatibility
F8-110
Description
Filter Cartridge, Element Material Paper, Compatible Manufacturer Part Number F8-110, Overall Height 4.87 in, Inside Diameter 9 1/2 in, Outside Diameter 12 9/16 in, Compatible Product Type Replacement, Filter Rating 2 micron, Filtration Efficiency Over 99 Percent, Maximum Flow Rate 870 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.