Zoro Homepage

Filter Cartidge, Paper, 9-1/2 ID, 12-9/16OD

  • Mfr # 32-22

  • Zoro # G3617354


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Element Material
Paper
Inside Dia. (In.)
9 1/2 in
Outside Dia. (In.)
12 9/16 in
Filtration Efficiency
Over 99%
Height (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-22
Zoro #
G3617354
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
9 1/2 in
Outside Dia. (In.)
12 9/16 in
Height (In.)
10 in
Overall Height
10 in
Outside Diameter
12 9/16 in
Inside Diameter
9 1/2 in

Details

Element Material
Paper
Item
Filter Cartridge
Filtration Efficiency
Over 99%
For Use with Blower No.
Common PD Blower Filter Housings
Type
Replacement
Filter Rating
2 micron
Compatible Product Type
Replacement
Compatible Manufacturer Part Number
F8-111
Maximum Flow Rate
1075 cfm
Compatibility
F8-111

Description

Filter Cartridge, Element Material Paper, Compatible Manufacturer Part Number F8-111, Overall Height 10 in, Inside Diameter 9 1/2 in, Outside Diameter 12 9/16 in, Compatible Product Type Replacement, Filter Rating 2 micron, Filtration Efficiency Over 99 Percent, Maximum Flow Rate 1075 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.