Filter Cartidge, Poly, 4-3/4 ID, 6-7/8 OD
Mfr # 32-17
Zoro # G3624765
product price: $77.59
/ea
Free Shipping & Returns
Key Features
Element Material
Polyester
Inside Dia. (In.)
4 3/4 in
Outside Dia. (In.)
6 7/8 in
For Use with Blower No.
Common PD Blower Filter Housings
Type
Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-17
Zoro #
G3624765
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia. (In.)
4 3/4 in
Outside Dia. (In.)
6 7/8 in
Height (In.)
4 3/16 in
Overall Height
4.18 in
Outside Diameter
6 7/8 in
Inside Diameter
4 3/4 in
Details
Element Material
Polyester
For Use with Blower No.
Common PD Blower Filter Housings
Type
Replacement
Item
Filter Cartridge
Filtration Efficiency
Over 99%
Filter Rating
5 micron
Maximum Flow Rate
750 cfm
Compatible Product Type
Replacement
Compatible Manufacturer Part Number
F8-151
Description
Filter Cartridge, Element Material Polyester, Compatible Manufacturer Part Number F8-151, Overall Height 4.18 in, Inside Diameter 4 3/4 in, Outside Diameter 6 7/8 in, Compatible Product Type Replacement, Filter Rating 5 micron, Filtration Efficiency Over 99 Percent, Maximum Flow Rate 750 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.