Zoro Homepage

Filter Cartidge, Poly, 9-1/2 ID, 12-9/16 OD

  • Mfr # 32-21

  • Zoro # G3615902


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Element Material
Polyester
Inside Dia. (In.)
9 1/2 in
Outside Dia. (In.)
12 9/16 in
Height (In.)
4 7/8 in
Filtration Efficiency
Over 99%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-21
Zoro #
G3615902
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
9 1/2 in
Outside Dia. (In.)
12 9/16 in
Height (In.)
4 7/8 in
Overall Height
4.87 in
Inside Diameter
9 1/2 in
Outside Diameter
12 9/16 in

Details

Element Material
Polyester
Filtration Efficiency
Over 99%
Type
Replacement
For Use with Blower No.
Common PD Blower Filter Housings
Item
Filter Cartridge
Filter Rating
5 micron
Maximum Flow Rate
1170 cfm
Compatible Product Type
Replacement
Compatible Manufacturer Part Number
F8-134

Description

Filter Cartridge, Element Material Polyester, Compatible Manufacturer Part Number F8-134, Overall Height 4.87 in, Inside Diameter 9 1/2 in, Outside Diameter 12 9/16 in, Compatible Product Type Replacement, Filter Rating 5 micron, Filtration Efficiency Over 99 Percent, Maximum Flow Rate 1170 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.