Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Cartridge, 7 1/4 ID, 9 3/4 OD, 4 H

  • Mfr # 32-04

  • Zoro # G0611913


product price: $45.15
/ea

Key Features

Element Material
Paper
Inside Dia. (In.)
7 1/4 in
Outside Dia. (In.)
9 3/4 in
Type
Replacement
Height (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-04
Zoro #
G0611913
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
7 1/4 in
Outside Dia. (In.)
9 3/4 in
Height (In.)
4 in
Overall Height
4 in
Outside Diameter
9 3/4 in
Inside Diameter
7 1/4 in

Details

Element Material
Paper
Type
Replacement
Item
Filter Cartridge
Filtration Efficiency
99%
For Use With
Common PD Blower Filter Housings
Housing Material
Galvanized Metal
Filter Rating
2 micron
Maximum Flow Rate
350 cfm
Compatible Manufacturer Part Number
81-0472, P974
Maximum Operating Temperature
220 Degrees F
Features
Pleated Media for High Dirt Holding Capacity
Compatibility
81-0472, P974

Description

Filter Cartridge, Element Material Paper, Compatible Manufacturer Part Number 81-0472, P974, Overall Height 4 in, Inside Diameter 7 1/4 in, Outside Diameter 9 3/4 in, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 350 cfm, Features Pleated Media for High Dirt Holding Capacity, Housing Material Galvanized Metal, Maximum Operating Temperature 220 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.