Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Cartridge, Paper, 2 Microns

  • Mfr # 32-12

  • Zoro # G3323914


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Element Material
Paper
Inside Dia. (In.)
13 in
Outside Dia. (In.)
17 in
Type
Replacement
Height (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-12
Zoro #
G3323914
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
13 in
Outside Dia. (In.)
17 in
Height (In.)
10 in
Overall Height
10 in
Outside Diameter
17 in
Inside Diameter
13 in

Details

Element Material
Paper
Type
Replacement
Item
Filter Cartridge
For Use With
Common PD Blower Filter Housings
Filtration Efficiency
99%
Filter Rating
2 micron
Housing Material
Galvanized Metal
Compatible Manufacturer Part Number
81-1163, P171310
Maximum Operating Temperature
220 Degrees F
Features
Pleated Media for High Dirt Holding Capacity
Maximum Flow Rate
3000 cfm
Compatibility
81-1163, P171310

Description

Filter Cartridge, Element Material Paper, Compatible Manufacturer Part Number 81-1163, P171310, Overall Height 10 in, Inside Diameter 13 in, Outside Diameter 17 in, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 3000 cfm, Features Pleated Media for High Dirt Holding Capacity, Housing Material Galvanized Metal, Maximum Operating Temperature 220 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.