Filter Cartridge, Polyester, 5 Microns
Mfr # 32-15
Zoro # G1189562
product price: $473.99
/ea
Free Shipping & Returns
Key Features
Element Material
Polyester
Inside Dia. (In.)
19 in
Outside Dia. (In.)
23 in
Height (In.)
14 in
Type
Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-15
Zoro #
G1189562
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia. (In.)
19 in
Outside Dia. (In.)
23 in
Height (In.)
14 in
Overall Height
14 in
Outside Diameter
23 in
Inside Diameter
19 in
Details
Element Material
Polyester
Type
Replacement
For Use With
Common PD Blower Filter Housings
Filtration Efficiency
Over 99%
Item
Filter Cartridge
Filter Rating
5 micron
Compatible Product Type
Replacement
Maximum Flow Rate
4300 cfm
Compatible Manufacturer Part Number
81-1210
Description
Filter Cartridge, Element Material Polyester, Compatible Manufacturer Part Number 81-1210, Overall Height 14 in, Inside Diameter 19 in, Outside Diameter 23 in, Compatible Product Type Replacement, Filter Rating 5 micron, Filtration Efficiency Over 99 Percent, Maximum Flow Rate 4300 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.