Filter Element, HEPA, 4.75" Ht, 3 5/8" ID
Mfr # HE30P
Zoro # G211086449
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Element Material
Fiberglass
Overall Height
4.75 in
Filter Rating
0.3 micron
Filtration Efficiency
99.97%
Housing Material
Galvanized Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HE30P
Zoro #
G211086449
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4.75 in
Inside Diameter
3 9/16 in
Outside Diameter
5 3/4 in
Details
Element Material
Fiberglass
Filter Rating
0.3 micron
Filtration Efficiency
99.97%
Item
Pleated Filter
Housing Material
Galvanized Metal
Compatible Product Type
HEPA Filter
Standards
E12 Under EN 1822/ISO 30E Under ISO 29463
Maximum Operating Temperature
220 Degrees F
Maximum Flow Rate
56 scfm
Compatible Manufacturer Part Number
F-30P-200, F-30P-250, FS-30P-200, FS-30P-250
Description
Pleated Filter, Element Material Fiberglass, Compatible Manufacturer Part Number F-30P-200, F-30P-250, FS-30P-200, FS-30P-250, Overall Height 4.75 in, Inside Diameter 3 9/16 in, Outside Diameter 5 3/4 in, Compatible Product Type HEPA Filter, Filter Rating 0.3 micron, Filtration Efficiency 99.97 Percent, Maximum Flow Rate 56 scfm, Housing Material Galvanized Metal, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.