Filter Element, Paper, 2 Micron
Mfr # 804
Zoro # G1101816
product price: $11.59
/eaKey Features
Element Material
Paper
Rated Flow Rate
9
Inside Dia. (In.)
3/8 in
Outside Dia. (In.)
1 1/8 in
Type
Replacement Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
804
Zoro #
G1101816
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia. (In.)
3/8 in
Outside Dia. (In.)
1 1/8 in
Height (In.)
2 7/16 in
Overall Height
2.43 in
Inside Diameter
3/8 in
Outside Diameter
1 1/8 in
Details
Element Material
Paper
Rated Flow Rate
9
Type
Replacement Cartridge
Item
Filter Element
Filtration Efficiency
99%
For Use with Blower No.
Common Vacuum Pump Filter Housings
Housing Material
Galvanized Metal
Filter Rating
2 micron
Maximum Operating Temperature
220 Degrees F
Features
Pleated Media for High Dirt Holding Capacity
Compatible Manufacturer Part Number
C32
Maximum Flow Rate
9 cfm
Compatibility
C32
Description
Filter Element, Element Material Paper, Compatible Manufacturer Part Number C32, Overall Height 2.43 in, Inside Diameter 3/8 in, Outside Diameter 1 1/8 in, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 9 cfm, Features Pleated Media for High Dirt Holding Capacity, Housing Material Galvanized Metal, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.