Zoro Homepage

Filter Element, Paper, 2 Micron

  • Mfr # 858

  • Zoro # G2051323


product price: $36.59
/ea

Key Features

Element Material
Paper
Rated Flow Rate
152
Inside Dia. (In.)
3 1/2 in
Outside Dia. (In.)
5 7/8 in
Height (In.)
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
858
Zoro #
G2051323
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
3 1/2 in
Outside Dia. (In.)
5 7/8 in
Height (In.)
4 7/8 in
Overall Height
4.87 in
Outside Diameter
5 7/8 in
Inside Diameter
3 1/2 in

Details

Element Material
Paper
Rated Flow Rate
152
For Use with Blower No.
Common Vacuum Pump Filter Housings
Item
Filter Element
Type
Replacement Cartridge
Filtration Efficiency
99%
Housing Material
Galvanized Metal
Filter Rating
2 micron
Features
Pleated Media for High Dirt Holding Capacity
Maximum Operating Temperature
220 Degrees F
Compatible Manufacturer Part Number
C1574
Maximum Flow Rate
152 cfm
Compatibility
C1574

Description

Filter Element, Element Material Paper, Compatible Manufacturer Part Number C1574, Overall Height 4.87 in, Inside Diameter 3 1/2 in, Outside Diameter 5 7/8 in, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 152 cfm, Features Pleated Media for High Dirt Holding Capacity, Housing Material Galvanized Metal, Maximum Operating Temperature 220 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.