Zoro Homepage

Filter Element, Paper, 2 Microns

  • Mfr # 230P

  • Zoro # G0918836


product price: $33.49
/ea

Key Features

Element Material
Paper
Inside Dia. (In.)
3 5/8 in
Outside Dia. (In.)
5 3/4 in
Height (In.)
9 1/2 in
For Use with Blower No.
2EPP2, 2EPP3, 2EPP4, 2EPP5, 2EPP6, 2EPR1, 2EPR2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230P
Zoro #
G0918836
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
3 5/8 in
Outside Dia. (In.)
5 3/4 in
Height (In.)
9 1/2 in
Overall Height
9.5 in
Outside Diameter
5 3/4 in
Inside Diameter
3 5/8 in

Details

Element Material
Paper
For Use with Blower No.
2EPP2, 2EPP3, 2EPP4, 2EPP5, 2EPP6, 2EPR1, 2EPR2
Type
Paper
Item
Filter Element
Filtration Efficiency
99%
Filter Rating
2 micron
Housing Material
Galvanized Metal
Maximum Flow Rate
300 cfm
Compatible Manufacturer Part Number
2EPP2, 2EPP3, 2EPP4, 2EPP5, 2EPP6, 2EPR1, 2EPR2
Maximum Operating Temperature
220 Degrees F
Features
Pleated Media for High Dirt Holding Capacity
Compatibility
2EPP2, 2EPP3, 2EPP4, 2EPP5, 2EPP6, 2EPR1, 2EPR2

Description

Filter Element, Element Material Paper, Compatible Manufacturer Part Number 2EPP2, 2EPP3, 2EPP4, 2EPP5, 2EPP6, 2EPR1, 2EPR2, Overall Height 9.5 in, Inside Diameter 3 5/8 in, Outside Diameter 5 3/4 in, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 300 cfm, Features Pleated Media for High Dirt Holding Capacity, Housing Material Galvanized Metal, Maximum Operating Temperature 220 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.