Zoro Homepage

Filter Element, Paper, 2 Microns

  • Mfr # 848

  • Zoro # G2908096


product price: $15.99
/ea

Key Features

Element Material
Paper
Inside Dia. (In.)
2 9/16 in
Outside Dia. (In.)
5 in
Type
Paper
For Use with Blower No.
VFD4, VFD42, VFD42S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
848
Zoro #
G2908096
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
2 9/16 in
Outside Dia. (In.)
5 in
Height (In.)
4 3/4 in
Overall Height
4.75 in
Inside Diameter
2 9/16 in
Outside Diameter
5 in

Details

Element Material
Paper
Item
Filter Element
Type
Paper
For Use with Blower No.
VFD4, VFD42, VFD42S
Housing Material
Galvanized Metal
Filter Rating
2 micron
Filtration Efficiency
99%
Features
Pleated Media for High Dirt Holding Capacity
Maximum Operating Temperature
220 Degrees F
Maximum Flow Rate
115 cfm
Compatible Manufacturer Part Number
VFD4, VFD42, VFD42S
Compatibility
VFD4, VFD42, VFD42S

Description

Filter Element, Element Material Paper, Compatible Manufacturer Part Number VFD4, VFD42, VFD42S, Overall Height 4.75 in, Inside Diameter 2 9/16 in, Outside Diameter 5 in, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 115 cfm, Features Pleated Media for High Dirt Holding Capacity, Housing Material Galvanized Metal, Maximum Operating Temperature 220 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.