Zoro Homepage

Filter Element, Polyester, 1" Ht, 1 1/2" OD

  • Mfr # 03

  • Zoro # G411086447


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Element Material
Polyester
Overall Height
1 in
Filtration Efficiency
99%
Features
Needle-Felt Media, Wire Mesh Reinforced Support Structure
Housing Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03
Zoro #
G411086447
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 in
Outside Diameter
1 1/2 in

Details

Element Material
Polyester
Filtration Efficiency
99%
Features
Needle-Felt Media, Wire Mesh Reinforced Support Structure
Housing Material
Metal
Item
Pleated Filter
Filter Rating
10 micron
Maximum Operating Temperature
220 Degrees F
Compatible Product Type
FS/PS Series Filter Silencer
Maximum Flow Rate
3 scfm
Filtered Substance
Oil
Compatible Manufacturer Part Number
PS-03-013, PS-03-025

Description

Pleated Filter, Element Material Polyester, Compatible Manufacturer Part Number PS-03-013, PS-03-025, Overall Height 1 in, Outside Diameter 1 1/2 in, Compatible Product Type FS/PS Series Filter Silencer, Filter Rating 10 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 3 scfm, Features Needle-Felt Media, Wire Mesh Reinforced Support Structure, Housing Material Metal, Maximum Operating Temperature 220 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.