Zoro Homepage

Filter Element, Polyester, 1.37" Ht, 3" OD

  • Mfr # 07

  • Zoro # G211086432


product price: $7.79
/ea

Key Features

Element Material
Polyester
Overall Height
1.37 in
Housing Material
Metal
Features
Needle-Felt Media, Wire Mesh Reinforced Support Structure
Filter Rating
10 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07
Zoro #
G211086432
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.37 in
Outside Diameter
3 in

Details

Element Material
Polyester
Housing Material
Metal
Features
Needle-Felt Media, Wire Mesh Reinforced Support Structure
Filter Rating
10 micron
Filtration Efficiency
99%
Item
Pleated Filter
Maximum Operating Temperature
220 Degrees F
Compatible Product Type
FS/PS Series Filter Silencer
Filtered Substance
Oil
Maximum Flow Rate
12 scfm
Compatible Manufacturer Part Number
FS-07-038, FS-07-050, FS-07-075

Description

Pleated Filter, Element Material Polyester, Compatible Manufacturer Part Number FS-07-038, FS-07-050, FS-07-075, Overall Height 1.37 in, Outside Diameter 3 in, Compatible Product Type FS/PS Series Filter Silencer, Filter Rating 10 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 12 scfm, Features Needle-Felt Media, Wire Mesh Reinforced Support Structure, Housing Material Metal, Maximum Operating Temperature 220 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.