Filter Element, Polyester, 5 Microns
Mfr # 245P
Zoro # G1755652
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Element Material
Polyester
Inside Dia. (In.)
6 in
Outside Dia. (In.)
9 3/4 in
Height (In.)
9 5/8 in
Type
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
245P
Zoro #
G1755652
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia. (In.)
6 in
Outside Dia. (In.)
9 3/4 in
Height (In.)
9 5/8 in
Overall Height
9.62 in
Inside Diameter
6 in
Outside Diameter
9 3/4 in
Details
Element Material
Polyester
Type
Polyester
For Use with Blower No.
2EPT4, 2EPT5, VFT60-2
Item
Filter Element
Filtration Efficiency
99%
Housing Material
Steel
Filter Rating
5 micron
Compatible Manufacturer Part Number
2EPT4, 2EPT5, VFT60-2
Features
Moisture Resistant, Pleated Media for High Dirt Holding Capacity
Maximum Operating Temperature
220 Degrees F
Maximum Flow Rate
880 cfm
Compatibility
2EPT4, 2EPT5, VFT60-2
Description
Filter Element, Element Material Polyester, Compatible Manufacturer Part Number 2EPT4, 2EPT5, VFT60-2, Overall Height 9.62 in, Inside Diameter 6 in, Outside Diameter 9 3/4 in, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 880 cfm, Features Moisture Resistant, Pleated Media for High Dirt Holding Capacity, Housing Material Steel, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.