Filter Element, Polyester, 5 Microns
Mfr # 485P
Zoro # G3505695
product price: $651.99
/ea
Free Shipping & Returns
Key Features
Element Material
Polyester
Inside Dia. (In.)
14 in
Outside Dia. (In.)
19 5/8 in
Height (In.)
21 1/2 in
Type
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
485P
Zoro #
G3505695
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia. (In.)
14 in
Outside Dia. (In.)
19 5/8 in
Height (In.)
21 1/2 in
Overall Height
21.5 in
Outside Diameter
19 5/8 in
Inside Diameter
14 in
Details
Element Material
Polyester
Type
Polyester
For Use with Blower No.
1XDX4
Item
Filter Element
Housing Material
Steel
Filter Rating
5 micron
Filtration Efficiency
99%
Compatible Manufacturer Part Number
1XDX4
Maximum Flow Rate
4705 cfm
Features
Moisture Resistant, Pleated Media for High Dirt Holding Capacity
Maximum Operating Temperature
220 Degrees F
Compatibility
1XDX4
Description
Filter Element, Element Material Polyester, Compatible Manufacturer Part Number 1XDX4, Overall Height 21.5 in, Inside Diameter 14 in, Outside Diameter 19 5/8 in, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 4705 cfm, Features Moisture Resistant, Pleated Media for High Dirt Holding Capacity, Housing Material Steel, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.