Zoro Homepage

Filter

  • Mfr # GMAC19

  • Zoro # G310930827


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Element Material
Gray Matter Activated Carbon
Maximum Flow Rate
25 cfm
Filter Rating
3 micron
Overall Height
4.81 in
Filtration Efficiency
70%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMAC19
Zoro #
G310930827
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.81 in
Outside Diameter
4 3/8 in
Inside Diameter
3 in

Details

Element Material
Gray Matter Activated Carbon
Maximum Flow Rate
25 cfm
Filter Rating
3 micron
Filtration Efficiency
70%
Item
Filter
Housing Material
Activated Carbon
Compatible Manufacturer Part Number
LRS-19-075HC, LRS-19-100HC, LRS-19-125HC, LRS-19-150HC

Description

Filter, Element Material Gray Matter Activated Carbon, Compatible Manufacturer Part Number LRS-19-075HC, LRS-19-100HC, LRS-19-125HC, LRS-19-150HC, Overall Height 4.81 in, Inside Diameter 3 in, Outside Diameter 4 3/8 in, Filter Rating 3 micron, Filtration Efficiency 70 Percent, Maximum Flow Rate 25 cfm, Housing Material Activated Carbon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.