Zoro Homepage

Filter

  • Mfr # GMAC235

  • Zoro # G310930834


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Element Material
Gray Matter Activated Carbon
Outside Diameter
7 7/8 in
Filter Rating
3 micron
Filtration Efficiency
70%
Overall Height
9.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMAC235
Zoro #
G310930834
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
7 7/8 in
Overall Height
9.47 in
Inside Diameter
4 3/4 in

Details

Element Material
Gray Matter Activated Carbon
Filter Rating
3 micron
Filtration Efficiency
70%
Item
Filter
Maximum Flow Rate
143 cfm
Housing Material
Activated Carbon
Compatible Manufacturer Part Number
CT-235P-300C, CT-235P-400C, ST-235P-300C, ST-235P-400C

Description

Filter, Element Material Gray Matter Activated Carbon, Compatible Manufacturer Part Number CT-235P-300C, CT-235P-400C, ST-235P-300C, ST-235P-400C, Overall Height 9.47 in, Inside Diameter 4 3/4 in, Outside Diameter 7 7/8 in, Filter Rating 3 micron, Filtration Efficiency 70 Percent, Maximum Flow Rate 143 cfm, Housing Material Activated Carbon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.