Zoro Homepage

Filter

  • Mfr # GMAC237

  • Zoro # G510930818


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Element Material
Gray Matter Activated Carbon
Housing Material
Activated Carbon
Filter Rating
3 micron
Maximum Flow Rate
137 cfm
Inside Diameter
4 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMAC237
Zoro #
G510930818
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
4 11/16 in
Outside Diameter
7 3/4 in
Overall Height
8.63 in

Details

Element Material
Gray Matter Activated Carbon
Housing Material
Activated Carbon
Filter Rating
3 micron
Item
Filter
Maximum Flow Rate
137 cfm
Filtration Efficiency
70%
Compatible Manufacturer Part Number
LRS-237-200HC, LRS-237-250HC, LRS-237-300HC

Description

Filter, Element Material Gray Matter Activated Carbon, Compatible Manufacturer Part Number LRS-237-200HC, LRS-237-250HC, LRS-237-300HC, Overall Height 8.63 in, Inside Diameter 4 11/16 in, Outside Diameter 7 3/4 in, Filter Rating 3 micron, Filtration Efficiency 70 Percent, Maximum Flow Rate 137 cfm, Housing Material Activated Carbon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.