Zoro Homepage

Filter

  • Mfr # GMAC851/1

  • Zoro # G610930824


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Element Material
Gray Matter Activated Carbon
Maximum Flow Rate
73 cfm
Overall Height
8.52 in
Housing Material
Activated Carbon
Filter Rating
3 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMAC851/1
Zoro #
G610930824
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8.52 in
Inside Diameter
3 1/2 in
Outside Diameter
5 7/8 in

Details

Element Material
Gray Matter Activated Carbon
Maximum Flow Rate
73 cfm
Item
Filter
Housing Material
Activated Carbon
Filter Rating
3 micron
Filtration Efficiency
70%
Compatible Manufacturer Part Number
ST-851/1-200C, ST-851/1-250C

Description

Filter, Element Material Gray Matter Activated Carbon, Compatible Manufacturer Part Number ST-851/1-200C, ST-851/1-250C, Overall Height 8.52 in, Inside Diameter 3 1/2 in, Outside Diameter 5 7/8 in, Filter Rating 3 micron, Filtration Efficiency 70 Percent, Maximum Flow Rate 73 cfm, Housing Material Activated Carbon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.