Zoro Homepage

Filter

  • Mfr # HE2540

  • Zoro # G410930833


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Element Material
Fiberglass
Inside Diameter
6 in
Maximum Flow Rate
345 cfm
Overall Height
11.81 in
Outside Diameter
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE2540
Zoro #
G410930833
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
6 in
Overall Height
11.81 in
Outside Diameter
9 in

Details

Element Material
Fiberglass
Maximum Flow Rate
345 cfm
Item
Filter
Housing Material
Galvanized Metal
Compatible Manufacturer Part Number
CSL-HE2540-300, CSL-HE2540-400

Description

Filter, Element Material Fiberglass, Compatible Manufacturer Part Number CSL-HE2540-300, CSL-HE2540-400, Overall Height 11.81 in, Inside Diameter 6 in, Outside Diameter 9 in, Maximum Flow Rate 345 cfm, Housing Material Galvanized Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.