Filter
Mfr # HE484P
Zoro # G210930828
product price: $2,988.99
/ea
Free Shipping & Returns
Key Features
Element Material
Fiberglass
Inside Diameter
14 in
Overall Height
21.45 in
Filter Rating
0.3 micron
Features
Plastisol Potting Standard, Pleated Media
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HE484P
Zoro #
G210930828
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
14 in
Overall Height
21.45 in
Outside Diameter
19 5/8 in
Details
Element Material
Fiberglass
Filter Rating
0.3 micron
Features
Plastisol Potting Standard, Pleated Media
Maximum Flow Rate
2,132 cfm
Item
Filter
Housing Material
Galvanized Metal
Filtration Efficiency
99.97%
Standards
E12 Under EN 1822/ISO 30E Under ISO 29463
Maximum Operating Temperature
220 Degrees F
Compatible Manufacturer Part Number
F-484P-1000F, F-484P-800F, FS-484P-800F, FS-HE484P-1000F
Description
Filter, Element Material Fiberglass, Compatible Manufacturer Part Number F-484P-1000F, F-484P-800F, FS-484P-800F, FS-HE484P-1000F, Overall Height 21.45 in, Inside Diameter 14 in, Outside Diameter 19 5/8 in, Maximum Flow Rate 2,132 cfm, Housing Material Galvanized Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.