Shop SOLBERG
See all product information
Create Account
Filter
- Mfr # LRS-237-200HC
- Zoro # G7338961
product price:
$
1,736.99
/ea
Free Shipping & Returns
Key Features
Body Material
Polyester
Air Outlet Type
NPSC
Outside Diameter
12 in
Air Outlet Size
2 in
Drain Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRS-237-200HC
- Zoro #
- G7338961
- UPC #
- -
- Country of Origin
- United States
- Item
- Filter
- Body Material
- Polyester
- Air Outlet Type
- NPSC
- Drain Included
- Yes
- Air Inlet Type
- NPSC
- Filtered Substance
- Oil
- Maximum Flow Rate
- 135 scfm
- For Substance Type
- Air
Dimensions
- Outside Diameter
- 12 in
- Air Outlet Size
- 2 in
- Length
- 22 1/4 in
- Air Inlet Size
- 2 in
- Overall Length
- 22 1/4 in
Description
Filter, Air Inlet Size 2 in, Air Inlet Type NPSC, Maximum Flow Rate 135 scfm, Outside Diameter 12 in, Overall Length 22 1/4 in, Air Outlet Size 2 in, Air Outlet Type NPSC, Body Material Polyester, Bowl Capacity 2.5 gal, Drain Included Yes, Filter Rating 5 micron, Filtered Substance Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.