Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, NPT, Carbon Steel, 5 micron

  • Mfr # LRS-237-300HC

  • Zoro # G410917018


product price: $2,141.99
/ea
Free Shipping & Returns

Key Features

Body Material
Carbon Steel
Filter Rating
5 micron
Type
Oil Lubricator
Air Inlet Size
3 in
Maximum Flow Rate
550 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRS-237-300HC
Zoro #
G410917018
UPC #
-
Country of Origin
United States

Dimensions

Air Inlet Size
3 in
Air Outlet Size
3 in
Outside Diameter
7 3/4 in
Overall Length
8 5/8 in

Details

Item
Filter
Body Material
Carbon Steel
Filter Rating
5 micron
Type
Oil Lubricator
Maximum Flow Rate
550 cfm
For Substance Type
Air
Air Outlet Type
NPT
Minimum Flow Rate
300 scfm
Number of Air Outlets
1
Drain Included
Yes
Air Inlet Type
NPT
Bowl Capacity
2.5 gal
Number of Air Inlets
1
Filtered Substance
Solvent/Water

Description

Filter, Air Inlet Size 3 in, Air Inlet Type NPT, Maximum Flow Rate 550 cfm, Type Oil Lubricator, Outside Diameter 7 3/4 in, Overall Length 8 5/8 in, Air Outlet Size 3 in, Air Outlet Type NPT, Body Material Carbon Steel, Bowl Capacity 2.5 gal, Drain Included Yes, Filter Rating 5 micron, Filtered Substance Solvent/Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.