Zoro Homepage

Filter Silencer, 1 1/4" MNPT Inlet, 70 cfm

  • Mfr # F-18P-125

  • Zoro # G211086463


product price: $48.79
/ea

Key Features

Housing Material
Carbon Steel
Design
Hood
Maximum Operating Temperature
220 Degrees F
Outlet Type
MPT
Filter Rating
2 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-18P-125
Zoro #
G211086463
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6.63 in
Outside Diameter
6 in
Outlet Size
1 1/4 in

Details

Housing Material
Carbon Steel
Design
Hood
Item
Filter Silencer
Maximum Operating Temperature
220 Degrees F
Outlet Type
MPT
Filter Rating
2 micron
Connection Style
Threaded
Series
F
Maximum Flow Rate
70 scfm
Filtration Efficiency
99 %
Minimum Operating Temperature
-15 Degrees F
Housing Finish
Powder Coated
Number of Air Outlets
1
Filter Material
Paper

Description

Item Filter Silencer, Connection Style Threaded, Design Hood, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 70 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 1 1/4 in, Outlet Type MPT, Outside Diameter 6 in, Overall Height 6.63 in, Overall Length Not Applicable, Overall Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.