Zoro Homepage

Filter Silencer, 1" MNPT Inlet, 35 cfm

  • Mfr # FS-14-100

  • Zoro # G011086465


product price: $27.39
/ea

Key Features

Housing Material
Carbon Steel
Design
Hood
Connection Style
Threaded
Number of Air Outlets
1
Maximum Operating Temperature
220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-14-100
Zoro #
G011086465
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
1 in
Overall Height
3.75 in
Outside Diameter
6 in

Details

Housing Material
Carbon Steel
Item
Filter Silencer
Design
Hood
Connection Style
Threaded
Number of Air Outlets
1
Maximum Operating Temperature
220 Degrees F
Minimum Operating Temperature
-15 Degrees F
Series
FS
Outlet Type
MPT
Filter Rating
2 micron
Housing Finish
Powder Coated
Filtration Efficiency
99 %
Maximum Flow Rate
35 scfm
Filter Material
Paper

Description

Item Filter Silencer, Connection Style Threaded, Design Hood, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 35 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 1 in, Outlet Type MPT, Outside Diameter 6 in, Overall Height 3.75 in, Overall Length Not Applicable, Overall Width Not Applicable, Series FS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.