Filter Silencer, 1" MNPT Inlet, 55 cfm
Mfr # F-18P-100
Zoro # G211086401
product price: $38.69
/eaKey Features
Housing Material
Carbon Steel
Design
Hood
Number of Air Outlets
1
Maximum Flow Rate
55 scfm
Housing Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-18P-100
Zoro #
G211086401
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6.63 in
Outlet Size
1 in
Outside Diameter
6 in
Details
Housing Material
Carbon Steel
Item
Filter Silencer
Design
Hood
Number of Air Outlets
1
Maximum Flow Rate
55 scfm
Housing Finish
Powder Coated
Outlet Type
MPT
Series
F
Connection Style
Threaded
Filter Material
Paper
Filter Rating
2 micron
Minimum Operating Temperature
-15 Degrees F
Filtration Efficiency
99 %
Maximum Operating Temperature
220 Degrees F
Description
Item Filter Silencer, Connection Style Threaded, Design Hood, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 55 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 1 in, Outlet Type MPT, Outside Diameter 6 in, Overall Height 6.63 in, Overall Length Not Applicable, Overall Width Not Applicable, Series F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.