Filter Silencer, 1" MNPT Inlet, 55 cfm
Mfr # FS-18P-100
Zoro # G911086497
product price: $49.89
/eaKey Features
Design
Hood
Housing Material
Carbon Steel
Connection Style
Threaded
Overall Height
6.63 in
Filter Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS-18P-100
Zoro #
G911086497
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
6.63 in
Outside Diameter
6 in
Outlet Size
1 in
Details
Design
Hood
Item
Filter Silencer
Housing Material
Carbon Steel
Connection Style
Threaded
Filter Material
Paper
Filtration Efficiency
99 %
Housing Finish
Powder Coated
Filter Rating
2 micron
Series
FS
Maximum Operating Temperature
220 Degrees F
Number of Air Outlets
1
Maximum Flow Rate
55 scfm
Outlet Type
MPT
Minimum Operating Temperature
-15 Degrees F
Description
Item Filter Silencer, Connection Style Threaded, Design Hood, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 55 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 1 in, Outlet Type MPT, Outside Diameter 6 in, Overall Height 6.63 in, Overall Length Not Applicable, Overall Width Not Applicable, Series FS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.