Filter Silencer, 10" Inlet Size, 3300 cfm
Mfr # F-484P-1000F
Zoro # G811086429
product price: $1,580.99
/eaKey Features
Design
Hood
Housing Material
Carbon Steel
Maximum Operating Temperature
220 Degrees F
Outlet Size
10 in
Outlet Type
Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-484P-1000F
Zoro #
G811086429
UPC #
-
Country of Origin
United States
Dimensions
Outlet Size
10 in
Outside Diameter
28.5 in
Overall Height
31 in
Details
Item
Filter Silencer
Design
Hood
Housing Material
Carbon Steel
Maximum Operating Temperature
220 Degrees F
Outlet Type
Flange
Housing Finish
Powder Coated
Filter Rating
2 micron
Series
F
Number of Air Outlets
1
Maximum Flow Rate
3,300 scfm
Filtration Efficiency
99 %
Minimum Operating Temperature
-15 Degrees F
Filter Material
Paper
Description
Item Filter Silencer, Design Hood, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 3,300 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 10 in, Outlet Type Flange, Outside Diameter 28.5 in, Overall Height 31 in, Overall Length Not Applicable, Overall Width Not Applicable, Series F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.