Zoro Homepage

Filter Silencer, 10" Inlet Size, 3300 cfm

  • Mfr # FS-484P-1000F

  • Zoro # G411086362


product price: $2,096.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Design
Hood
Housing Material
Carbon Steel
Overall Height
31 in
Number of Air Outlets
1
Series
FS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-484P-1000F
Zoro #
G411086362
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
31 in
Outside Diameter
28.5 in
Outlet Size
10 in

Details

Design
Hood
Item
Filter Silencer
Housing Material
Carbon Steel
Number of Air Outlets
1
Series
FS
Outlet Type
Flange
Filter Rating
2 micron
Minimum Operating Temperature
-15 Degrees F
Filtration Efficiency
99 %
Filter Material
Paper
Housing Finish
Powder Coated
Maximum Flow Rate
3,300 scfm
Maximum Operating Temperature
220 Degrees F

Description

Item Filter Silencer, Design Hood, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 3,300 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 10 in, Outlet Type Flange, Outside Diameter 28.5 in, Overall Height 31 in, Overall Length Not Applicable, Overall Width Not Applicable, Series FS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.