Shop SOLBERG
Additional $95.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Filter Silencer, 12" Inlet Size, 4700 cfm
- Mfr # F-485P-1200F
- Zoro # G3217821
product price:
$
1,894.99
/ea
Key Features
Outlet (In.)
12 Flange
Max. Flow (CFM)
4,700 cfm
Filter Rating (Microns)
5 micron
For Use With
Compressors and Blowers
Height (In.)
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-485P-1200F
- Zoro #
- G3217821
- UPC #
- -
- Country of Origin
- United States
- Outlet (In.)
- 12 Flange
- Max. Flow (CFM)
- 4,700 cfm
- Filter Rating (Microns)
- 5 micron
- For Use With
- Compressors and Blowers
- Housing Material
- Carbon Steel
- Temp. Range (F)
- 15 Degrees to 220 Degrees F
- Filter Efficiency (%)
- 99%
- Design
- Hood
- Filter Media
- Polyester
- Item
- Filter Silencer
- Filter Rating
- 5 micron
- Filtered Substance
- Particulate
- Maximum Operating Temperature
- 220 Degrees F
- Maximum Flow Rate
- 4,700 cfm
- Minimum Operating Temperature
- -15 Degrees F
- Filtration Efficiency
- 99 %
- Outlet Type
- Flange
- Number of Air Outlets
- 1
- Filter Material
- Polyester
- Connection Style
- Flange
Dimensions
- Height (In.)
- 31 in
- Nipple Length (In.)
- 31 in
- Dia. (In.)
- 28 1/2 in
- Overall Height
- 31 in
- Outside Diameter
- 28.5 in
- Outlet Size
- 12 in
- Nipple Length
- 6 in
Description
Item Filter Silencer, Connection Style Flange, Design Hood, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 4,700 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 6 in, Number of Air Outlets 1, Outlet Size 12 in, Outlet Type Flange, Outside Diameter 28.5 in, Overall Height 31 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.