Filter Silencer, 12" Inlet Size, 4700 cfm

  • Mfr # F-685P-1200F
  • Zoro # G1739245
product price: 
$
2,909.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Outlet (In.)
12 Flange
Max. Flow (CFM)
4,700 cfm
Filter Rating (Microns)
5 micron
Filter Efficiency (%)
99%
Filter Media
Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-685P-1200F
Zoro #
G1739245
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
38 in
Dia. (In.)
28 1/2 in
Nipple Length (In.)
38 in
Nipple Length
6 in
Outlet Size
12 in
Overall Height
38 in
Outside Diameter
28.5 in

Details

Outlet (In.)
12 Flange
Max. Flow (CFM)
4,700 cfm
Filter Rating (Microns)
5 micron
Filter Efficiency (%)
99%
Filter Media
Polyester
Temp. Range (F)
15 Degrees to 220 Degrees F
Item
Filter Silencer
For Use With
Compressors and Blowers
Design
Hood
Housing Material
Carbon Steel
Maximum Flow Rate
4,700 cfm
Minimum Operating Temperature
-15 Degrees F
Connection Style
Flange
Number of Air Outlets
1
Filter Material
Polyester
Maximum Operating Temperature
220 Degrees F
Outlet Type
Flange
Filter Rating
5 micron
Filtered Substance
Particulate
Filtration Efficiency
99 %

Description

Item Filter Silencer, Connection Style Flange, Design Hood, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 4,700 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 6 in, Number of Air Outlets 1, Outlet Size 12 in, Outlet Type Flange, Outside Diameter 28.5 in, Overall Height 38 in

Ratings & reviews