Zoro Homepage

Filter Silencer, 12" Inlet Size, 4700 cfm

  • Mfr # FS-484P-1200F

  • Zoro # G711086352


product price: $2,400.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Housing Material
Carbon Steel
Design
Hood
Filtration Efficiency
99 %
Housing Finish
Powder Coated
Outlet Type
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-484P-1200F
Zoro #
G711086352
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
12 in
Overall Height
31 in
Outside Diameter
28.5 in

Details

Item
Filter Silencer
Housing Material
Carbon Steel
Design
Hood
Filtration Efficiency
99 %
Housing Finish
Powder Coated
Outlet Type
Flange
Series
FS
Filter Material
Paper
Number of Air Outlets
1
Maximum Operating Temperature
220 Degrees F
Filter Rating
2 micron
Minimum Operating Temperature
-15 Degrees F
Maximum Flow Rate
4,700 scfm

Description

Item Filter Silencer, Design Hood, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 4,700 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 12 in, Outlet Type Flange, Outside Diameter 28.5 in, Overall Height 31 in, Overall Length Not Applicable, Overall Width Not Applicable, Series FS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.