Zoro Homepage

Filter Silencer, 1/2" MNPT Inlet, 10 cfm

  • Mfr # FT-14-050

  • Zoro # G711086345


product price: $25.49
/ea

Key Features

Design
Open
Housing Material
Carbon Steel
Outlet Size
1/2 in
Series
FT
Housing Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-14-050
Zoro #
G711086345
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
1/2 in
Outside Diameter
4.5 in
Overall Height
4 in

Details

Design
Open
Housing Material
Carbon Steel
Item
Filter Silencer
Series
FT
Housing Finish
Powder Coated
Maximum Flow Rate
10 scfm
Outlet Type
MPT
Minimum Operating Temperature
-15 Degrees F
Filter Material
Paper
Maximum Operating Temperature
220 Degrees F
Connection Style
Threaded
Filtration Efficiency
99 %
Filter Rating
2 micron
Number of Air Outlets
1

Description

Item Filter Silencer, Connection Style Threaded, Design Open, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 10 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 1/2 in, Outlet Type MPT, Outside Diameter 4.5 in, Overall Height 4 in, Overall Length Not Applicable, Overall Width Not Applicable, Series FT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.