Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Silencer, 1/2" MNPT Inlet, 12 cfm

  • Mfr # FS-11-050

  • Zoro # G111086433


product price: $31.39
/ea

Key Features

Housing Material
Carbon Steel
Design
Hood
Maximum Flow Rate
12 scfm
Connection Style
Threaded
Filtration Efficiency
99 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-11-050
Zoro #
G111086433
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
4.13 in
Outlet Size
1/2 in
Overall Height
4.13 in

Details

Housing Material
Carbon Steel
Design
Hood
Item
Filter Silencer
Maximum Flow Rate
12 scfm
Connection Style
Threaded
Filtration Efficiency
99 %
Number of Air Outlets
1
Minimum Operating Temperature
-15 Degrees F
Filter Material
Polyester
Maximum Operating Temperature
220 Degrees F
Series
FS
Housing Finish
Powder Coated
Filter Rating
10 micron
Outlet Type
MPT

Description

Item Filter Silencer, Connection Style Threaded, Design Hood, Filter Material Polyester, Filter Rating 10 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 12 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 1/2 in, Outlet Type MPT, Outside Diameter 4.13 in, Overall Height 4.13 in, Overall Length Not Applicable, Overall Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.