Zoro Homepage

Filter Silencer, 13-7/8 in. H

  • Mfr # FS(12)235P400

  • Zoro # G4153655


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Outlet (In.)
4 (M)NPT
Max. Flow (CFM)
520 cfm
Filter Rating (Microns)
5 micron
Noise Reduction Rating NRR (dB)
5 to 15
Filter Media
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS(12)235P400
Zoro #
G4153655
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
13 7/8 in
Length (In.)
13 7/8 in
Nipple Length (In.)
4 in
Dia. (In.)
12 11/32 in
Outside Diameter
12.25 in
Nipple Length
3.69 in
Outlet Size
4 in
Overall Height
13.88 in

Details

Outlet (In.)
4 (M)NPT
Max. Flow (CFM)
520 cfm
Filter Rating (Microns)
5 micron
Noise Reduction Rating NRR (dB)
5 to 15
Filter Media
Polyester
Temp. Range (F)
-15 Degrees to 220 Degrees F
Housing Material
Carbon Steel
Design
Filter Silencer
Filter Efficiency (%)
99%
(M)NPT Outlet (In.)
4 in
Item
Filter Silencer
For Use With
Compressors and Blowers
Maximum Operating Temperature
220 Degrees F
Connection Style
Screw On
Number of Air Outlets
1
Minimum Operating Temperature
-15 Degrees F
Filter Material
Polyester
Outlet Type
MNPT
Filter Rating
5 micron
Maximum Flow Rate
520 cfm
Filtered Substance
Particulate
Filtration Efficiency
99 %

Description

Item Filter Silencer, Connection Style Screw On, Design Filter Silencer, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 520 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 3.69 in, Number of Air Outlets 1, Outlet Size 4 in, Outlet Type MNPT, Outside Diameter 12.25 in, Overall Height 13.88 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.