Zoro Homepage

Filter Silencer, 2 1/2" NPT Inlet, 195 cfm

  • Mfr # F-30P-250

  • Zoro # G911086473


product price: $94.59
/ea
Free Shipping & Returns

Key Features

Housing Material
Carbon Steel
Design
Hood
Filtration Efficiency
99 %
Maximum Operating Temperature
220 Degrees F
Filter Rating
2 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-30P-250
Zoro #
G911086473
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
2 1/2 in
Overall Height
7.5 in
Outside Diameter
7.75 in

Details

Housing Material
Carbon Steel
Item
Filter Silencer
Design
Hood
Filtration Efficiency
99 %
Maximum Operating Temperature
220 Degrees F
Filter Rating
2 micron
Filter Material
Paper
Connection Style
Threaded
Housing Finish
Powder Coated
Outlet Type
MPT
Series
F
Minimum Operating Temperature
-15 Degrees F
Maximum Flow Rate
195 scfm
Number of Air Outlets
1

Description

Item Filter Silencer, Connection Style Threaded, Design Hood, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 195 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 2 1/2 in, Outlet Type MPT, Outside Diameter 7.75 in, Overall Height 7.5 in, Overall Length Not Applicable, Overall Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.