Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Silencer, 2 1/2" NPT Inlet, 195 cfm

  • Mfr # FT-30P-250

  • Zoro # G011086458


product price: $58.39
/ea

Key Features

Design
Open
Housing Material
Carbon Steel
Maximum Flow Rate
195 scfm
Minimum Operating Temperature
-15 Degrees F
Filtration Efficiency
99 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-30P-250
Zoro #
G011086458
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
6 in
Outlet Size
2 1/2 in
Overall Height
7.25 in

Details

Item
Filter Silencer
Design
Open
Housing Material
Carbon Steel
Maximum Flow Rate
195 scfm
Minimum Operating Temperature
-15 Degrees F
Filtration Efficiency
99 %
Number of Air Outlets
1
Outlet Type
MPT
Series
FT
Filter Material
Paper
Connection Style
Threaded
Housing Finish
Powder Coated
Maximum Operating Temperature
220 Degrees F
Filter Rating
2 micron

Description

Item Filter Silencer, Connection Style Threaded, Design Open, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 195 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 2 1/2 in, Outlet Type MPT, Outside Diameter 6 in, Overall Height 7.25 in, Overall Length Not Applicable, Overall Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.