Zoro Homepage

Filter Silencer, 2" MNPT Inlet, 135 cfm

  • Mfr # F-230P-200

  • Zoro # G911086435


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Design
Hood
Housing Material
Carbon Steel
Overall Height
12.25 in
Outlet Size
2 in
Maximum Flow Rate
135 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-230P-200
Zoro #
G911086435
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12.25 in
Outlet Size
2 in
Outside Diameter
10 in

Details

Item
Filter Silencer
Design
Hood
Housing Material
Carbon Steel
Maximum Flow Rate
135 scfm
Filtration Efficiency
99 %
Number of Air Outlets
1
Maximum Operating Temperature
220 Degrees F
Filter Rating
2 micron
Outlet Type
MPT
Housing Finish
Powder Coated
Filter Material
Paper
Series
F
Connection Style
Threaded
Minimum Operating Temperature
-15 Degrees F

Description

Item Filter Silencer, Connection Style Threaded, Design Hood, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 135 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 2 in, Outlet Type MPT, Outside Diameter 10 in, Overall Height 12.25 in, Overall Length Not Applicable, Overall Width Not Applicable, Series F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.