Zoro Homepage

Filter Silencer, 3 (M)NPT, 300 Max CFM

  • Mfr # FS-275P-300

  • Zoro # G3467186


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Outlet (In.)
3 (M)NPT
Max. Flow (CFM)
300 cfm
Filter Rating (Microns)
5 micron
Noise Reduction Rating NRR (dB)
5 to 15
Design
Hood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-275P-300
Zoro #
G3467186
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
13 in
Dia. (In.)
16 in
Nipple Length (In.)
3 in
Overall Height
13 in
Outlet Size
3 in
Outside Diameter
16 in
Nipple Length
3 in

Details

Outlet (In.)
3 (M)NPT
Max. Flow (CFM)
300 cfm
Filter Rating (Microns)
5 micron
Noise Reduction Rating NRR (dB)
5 to 15
Item
Filter Silencer
Design
Hood
Temp. Range (F)
-15 Degrees to 220 Degrees F
Housing Material
Carbon Steel
Filter Media
Polyester
Filter Efficiency (%)
Over 99%
Minimum Operating Temperature
-15 Degrees F
Filter Rating
5 micron
Filtration Efficiency
99 %
Maximum Operating Temperature
220 Degrees F
Number of Air Outlets
1
Filtered Substance
Particulate
Outlet Type
MNPT
Connection Style
Screw On
Maximum Flow Rate
300 cfm
Filter Material
Polyester
Series
FS

Description

Item Filter Silencer, Connection Style Screw On, Design Hood, Filter Material Polyester, Filter Rating 5 micron, Filtered Substance Particulate, Filtration Efficiency 99 Percent, Housing Material Carbon Steel, Maximum Flow Rate 300 cfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Nipple Length 3 in, Number of Air Outlets 1, Outlet Size 3 in, Outlet Type MNPT, Outside Diameter 16 in, Overall Height 13 in, Series FS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.