Zoro Homepage

Filter Silencer, 3" MNPT Inlet, 300 cfm

  • Mfr # FT-234P-300

  • Zoro # G511086385


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Design
Open
Housing Material
Carbon Steel
Minimum Operating Temperature
-15 Degrees F
Outlet Size
3 in
Outside Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-234P-300
Zoro #
G511086385
UPC #
-
Country of Origin
United States

Dimensions

Outlet Size
3 in
Outside Diameter
8 in
Overall Height
13 in

Details

Design
Open
Housing Material
Carbon Steel
Item
Filter Silencer
Minimum Operating Temperature
-15 Degrees F
Housing Finish
Powder Coated
Maximum Flow Rate
300 scfm
Filter Material
Paper
Maximum Operating Temperature
220 Degrees F
Number of Air Outlets
1
Filter Rating
2 micron
Outlet Type
MPT
Series
FT
Connection Style
Threaded
Filtration Efficiency
99 %

Description

Item Filter Silencer, Connection Style Threaded, Design Open, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 300 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 3 in, Outlet Type MPT, Outside Diameter 8 in, Overall Height 13 in, Overall Length Not Applicable, Overall Width Not Applicable, Series FT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.