Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Silencer, 4" MNPT Inlet, 520 cfm

  • Mfr # FS-274P-400

  • Zoro # G311086363


product price: $486.39
/ea
Free Shipping & Returns

Key Features

Design
Hood
Housing Material
Carbon Steel
Filter Material
Paper
Maximum Operating Temperature
220 Degrees F
Maximum Flow Rate
520 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-274P-400
Zoro #
G311086363
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
16 in
Outlet Size
4 in
Overall Height
14 in

Details

Design
Hood
Housing Material
Carbon Steel
Item
Filter Silencer
Filter Material
Paper
Maximum Operating Temperature
220 Degrees F
Maximum Flow Rate
520 scfm
Minimum Operating Temperature
-15 Degrees F
Series
FS
Filter Rating
2 micron
Housing Finish
Powder Coated
Outlet Type
MPT
Connection Style
Threaded
Number of Air Outlets
1
Filtration Efficiency
99 %

Description

Item Filter Silencer, Connection Style Threaded, Design Hood, Filter Material Paper, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Housing Finish Powder Coated, Housing Material Carbon Steel, Maximum Flow Rate 520 scfm, Maximum Operating Temperature 220 Degrees F, Minimum Operating Temperature -15 Degrees F, Number of Air Outlets 1, Outlet Size 4 in, Outlet Type MPT, Outside Diameter 16 in, Overall Height 14 in, Overall Length Not Applicable, Overall Width Not Applicable, Series FS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.